Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp1/4", Comp1/4", ORB1/4"

  • Mfr # 7715X04X04X04

  • Zoro # G503575408


product price: $9.29
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Hex Size
7/16 in
Finish
Zinc Trivalent
Standards
ASME, ISO, NAHAD, NFPA, SAE
Fitting Side C Connection Type
MORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7715X04X04X04
Zoro #
G503575408
UPC #
-
Country of Origin
China

Dimensions

Hex Size
7/16 in
Thread Size C
7/16-20
Thread Size B
7/16-20
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 25/32 in
Thread Size A
7/16-20
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Thread Size 1
7/16"-20
Thread Size 2
7/16"-20
Thread Size 3
7/16"-20
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Finish
Zinc Trivalent
Standards
ASME, ISO, NAHAD, NFPA, SAE
Fitting Side C Connection Type
MORB
Fitting Material
Steel
Fitting Side B Connection Type
Compression
Finish/Coating
Zinc Trivalent
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Maximum Operating Pressure
5,250 psi
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Series
7000 Series Ermeto
Color
Clear
Compatible Fitting Brands
Air-Way, Parker
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
450 Degrees F
Fitting Shape
Tee
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
ORB
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Pressure - Maximum
5,250 psi
Operating Temperature - Maximum
450 Degrees F
For Media Type
Chemicals
Material Grade
1045

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size C 7/16-20, Thread Size B 7/16-20, Thread Size A 7/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.