Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp3/8", MNPT1/4", Comp3/8"

  • Mfr # 7755X06X04X06

  • Zoro # G003575403


product price: $11.79
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Hex Size
9/16 in
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Finish/Coating
Zinc Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755X06X04X06
Zoro #
G003575403
UPC #
-
Country of Origin
China

Dimensions

Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
1/4-18
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Overall Length
2 1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
1/4"-18
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Finish/Coating
Zinc Trivalent
Maximum Operating Pressure
5,000 psi
System of Measurement
Imperial
Series
7000 Series Ermeto
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-30 Degrees F
Fitting Side C Connection Type
Compression
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Parker
Fitting Side B Connection Type
MNPT
Fitting Material
Steel
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Color
Clear
Fitting Shape
Tee
Material Grade
1045
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Maximum
450 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
For Media Type
Chemicals

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 1/4-18, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Parker, Material Grade 1045

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.