Zoro Homepage

Truck Ground Plug Valve, 1/4 In, Brass

  • Mfr # W20332

  • Zoro # G0557024


product price: $35.79
/ea

Key Features

Pipe Size
1/4"
Connection Type
MNPT x FNPT
Valve Design
2-Way
Body Material
Brass
Max. Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W20332
Zoro #
G0557024
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4"
Overall Height
1-13/16"
Overall Length
1-13/16"
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Description

Ground Plug Valve, 2-Way, Body Material Brass, Connection Type MNPT x FNPT, Pipe Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever, Overall Height 1 13/16 in, Overall Length 1.81 in, Standards ISO 9002

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.