Shop WEATHERKING

Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W801T1005A21DZSNAS

  • Zoro # G912924705


product price:  $2,136.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
5 ton
Product Type
80% AFUE Gas Furnaces
Cabinet Configuration
Downflow Furnace
Standards
AHRI, CSA, cULus, ISO 9001:2015
Heater Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W801T1005A21DZSNAS
Zoro #
G912924705
UPC #
662021625176
Country of Origin
Mexico

Dimensions

Overall Height
34 in
Manufacturers Warranty Length
10 yr (Heat Exchanger); 5 yr (Parts)
Supply Opening Depth
19 3/4 in
Overall Width
21 in
Bottom Return Filter Size
14 in x 20 in
Overall Depth
28 81/100 in

Details

Available Cooling Tons
5 ton
Product Type
80% AFUE Gas Furnaces
Cabinet Configuration
Downflow Furnace
Standards
AHRI, CSA, cULus, ISO 9001:2015
Heater Voltage
115 V
Number of Filters Required
2
Heating Capacity Output
80,000 BtuH
Heating Capacity Input
100,000 BtuH
Air Flow
2,000 cfm
Fuel Type
Natural Gas
California Low NOx Compliant
No
Item
Residential Gas Furnace
Annual Fuel Utilization Efficiency 
80 %
Motor Type
Constant Torque
Air Temperature Rise
25 Degrees to 35 Degrees F
Furnace Type
Power Vented
Service Access Location
Front
Primary Heat Exchanger Material
Aluminized Steel
Heating Area
2,000 sq ft
Features
Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity
Required Air Flow
1,296 cfm

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.