Shop WEATHERKING
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Residential Gas Furnace, 34 in H, 115 V AC
- Mfr # W801T1005A21UHSNAS
- Zoro # G112924703
product price:Â
$
1,863.99
/ea
Key Features
Available Cooling Tons
5 ton
Bottom Return Filter Size
19 in x 24 in
Overall Width
21 in
Overall Depth
29 59/100 in
Heater Voltage
115 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W801T1005A21UHSNAS
- Zoro #
- G112924703
- UPC #
- 662021625190
- Country of Origin
- Mexico
- Available Cooling Tons
- 5 ton
- Heater Voltage
- 115 V
- California Low NOx Compliant
- No
- Heating Capacity Input
- 100,000 BtuH
- Annual Fuel Utilization EfficiencyÂ
- 80 %
- Standards
- AHRI, CSA, cULus, ISO 9001:2015
- Cabinet Configuration
- Upflow Furnace
- Air Flow
- 1,840 cfm
- Motor Type
- Constant Torque
- Fuel Type
- Natural Gas
- Item
- Residential Gas Furnace
- Heating Capacity Output
- 80,000 BtuH
- Product Type
- 80% AFUE Gas Furnaces
- Required Air Flow
- 1,296 cfm
- Furnace Type
- Power Vented
- Primary Heat Exchanger Material
- Aluminized Steel
- Air Temperature Rise
- 25 Degrees to 35 Degrees F
- Heating Area
- 2,000 sq ft
- Features
- Service Access Location
- Front
Dimensions
- Bottom Return Filter Size
- 19 in x 24 in
- Overall Width
- 21 in
- Overall Depth
- 29 59/100 in
- Manufacturers Warranty Length
- 10 yr (Heat Exchanger), 5 yr (Parts)
- Supply Opening Width
- 20 in
- Overall Height
- 34 in
- Flue Diameter
- 4 in
- Side Return Filter Size
- 15 3/4 in x 25 in
- Supply Opening Depth
- 20 in
- Fits Chest Size
Description
Residential Gas Furnace
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.