Shop WEATHERKING

Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W801T0755A21DZSNAS
  • Zoro # G412924762

product price: 
$
1,929.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
5 ton
Air Flow
2,000 cfm
Heating Capacity Input
75,000 BtuH
Bottom Return Filter Size
14 in x 20 in
Overall Height
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W801T0755A21DZSNAS
Zoro #
G412924762
UPC #
662021625152
Country of Origin
Mexico

Dimensions

Bottom Return Filter Size
14 in x 20 in
Overall Height
34 in
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Overall Width
21 in
Supply Opening Depth
19 3/4 in
Overall Depth
28 81/100 in
Fits Chest Size
Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity

Details

Available Cooling Tons
5 ton
Air Flow
2,000 cfm
Heating Capacity Input
75,000 BtuH
Cabinet Configuration
Downflow Furnace
Heater Voltage
115 V
California Low NOx Compliant
No
Number of Filters Required
2
Heating Capacity Output
60,000 BtuH
Item
Residential Gas Furnace
Fuel Type
Natural Gas
Standards
AHRI, CSA, cULus, ISO 9001:2015
Annual Fuel Utilization Efficiency 
80 %
Motor Type
Constant Torque
Product Type
80% AFUE Gas Furnaces
Furnace Type
Power Vented
Heating Area
1,500 sq ft
Air Temperature Rise
25 Degrees to 35 Degrees F
Primary Heat Exchanger Material
Aluminized Steel
Features
Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity
Required Air Flow
1,225 cfm
Service Access Location
Front

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.