Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" to 2" Flanged Rotating Check Valve

  • Mfr # 13706HV

  • Zoro # G5298097


product price: $55.45
/ea

Key Features

Pipe Size
1 1/2" to 2"
Connection Type
Flange x Rotating Flange
Valve Design
Double Flange
Body Material
Brass
Material of Construction
Low Lead Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13706HV
Zoro #
G5298097
UPC #
018394137066
Country of Origin
China

Dimensions

Pipe Size
1 1/2" to 2"
Width
4-3/16"
Pipe Size (In.)
1-1/2 - 2 Flanged
Size
1 1/2" to 2"
Length
2-9/16"
Compatible Pipe Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Flange x Rotating Flange
Valve Design
Double Flange
Body Material
Brass
Material of Construction
Low Lead Brass
Material
Low Lead Brass
Max. Pressure
150 psi @ 200 Degrees F
Valve Type
Check
Item
Rotating Flanged Check Valve
Max. Operating Temp.
200 Degrees F
Max. Pressure (PSI)
150 psi
Fits Pump
Any 1-1/2 in to 2 in Standard Flanged Pump
Gasket
EDPM
Includes
Mounting Bolts And One Full Faced Flange Gasket
Standards
ISO 9001
Maximum Operating Pressure
150 psi
Flange Material
Brass
Flange to Pipe Connection Type
Flange x Rotating Flange
Compatible with Brand
Nibco
Compatible with Series
1370 Series
Maximum Ambient Temperature
200 Degrees F
Flange Gasket Material
NBR
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Steam
Not Rated

Description

Standards ISO 9001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.