00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS
- Mfr # 00118ET3E143T-S
- Zoro # G202666940
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Mounting
FOOT
Motor Enclosure Design
TEFC
Full Load Amps
1.5 A
HP
1
Nameplate RPM
1800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00118ET3E143T-S
- Zoro #
- G202666940
- UPC #
- 7909522839866
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 13.583
Details
- Mounting
- FOOT
- Motor Enclosure Design
- TEFC
- Full Load Amps
- 1.5 A
- HP
- 1
- Nameplate RPM
- 1800
- WEIGHT
- 42
- VOLTAGE
- 230/460
- FRAME
- 143/5T
Description
ROLLED STEEL - GENERAL PURPOSE - PREMIUM EFFICIENCY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.