
00118ET3EBM143TMotor-W22,
Mfr # 00118ET3EBM143T-W22
Zoro # G302754233
product price: $1,364.99
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
FOOT
Full Load Amps
1.47
Nameplate RPM
1800
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00118ET3EBM143T-W22
Zoro #
G302754233
UPC #
7909322215518
Country of Origin
Brazil
Dimensions
Overall Length
16.231
Details
Motor Mounting Type
FOOT
Full Load Amps
1.47
Nameplate RPM
1800
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Nominal Efficiency
85.5
Voltage
230/460V
Frame Material
CAST IRON
HP
1
VOLTAGE
230/460
FRAME
143/5T
Description
MOTOR 1HP 4P 143/5T WFF2 BRAKE MOTOR W22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.