00118NT3ESS56C, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed

  • Mfr # 00118NT3ESS56C

  • Zoro # G801246956


product price:  $1,018.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Motor Enclosure Design
TENV
Full Load Amps
1.46
Nameplate RPM
1800
Nominal Efficiency
85.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00118NT3ESS56C
Zoro #
G801246956
UPC #
7909492475125
Country of Origin
Brazil

Dimensions

Overall Length
11.94

Details

HP
1
Voltage
230/460V
Motor Enclosure Design
TENV
Full Load Amps
1.46
Nameplate RPM
1800
Motor Mounting Type
FOOT
Nominal Efficiency
85.5
Frame Material
STAINLESS STEEL
Motor Service Factor
1.15
WEIGHT
38
VOLTAGE
230/460
FRAME
56HC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.