00156ES1B143T-S, 1.5 HP, 3600 RPM, TEFC, 143/5T FRAME, 115/208-230 VOLTS
- Mfr # 00156ES1B143T-S
- Zoro # G002484348
product price:Â
$
535.78
/ea
Free Shipping & Returns
Key Features
HP
1.5
Nameplate RPM
3600
Voltage
115V, 208V to 230V
Overall Length
13.97
Nominal Efficiency
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00156ES1B143T-S
- Zoro #
- G002484348
- UPC #
- 7909323024072
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 13.97
Details
- HP
- 1.5
- Nameplate RPM
- 3600
- Voltage
- 115V, 208V to 230V
- Nominal Efficiency
- 75
- Full Load Amps
- 6.6 A
- Motor Service Factor
- 1.15
- Frame Material
- ROLLED STEEL
- Motor Mounting Type
- FOOT
- Motor Enclosure Design
- TEFC
- WEIGHT
- 40
- FRAME
- 143/5T
- VOLTAGE
- 115V, 208V to 230V
Description
MOTOR 1.5HP 2P 143/5T WCF2 ROLLED STEEL TEFC Std Eff
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.