Shop BALDOR-RELIANCE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
15Hp, 3530/2940Rpm, 3Ph, 60Hz, 254T, Xpfc, F1
- Mfr # DRX251524T
- Zoro # G5522576
product price:Â
$
4,920.65
/ea
Key Features
Motor Design
A
HP
15 HP
Nameplate RPM
3530//2940
Frame
254T
Voltage
230V, 460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRX251524T
- Zoro #
- G5522576
- UPC #
- 781568909300
- Country of Origin
- United States
Details
- Motor Design
- A
- HP
- 15 HP
- Nameplate RPM
- 3530//2940
- Frame
- 254T
- Voltage
- 230V, 460V
- Ins. Class
- F
- Motor Enclosure Design
- XPFC
- Phase
- Three
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.