Weg
00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS
Mfr # 00158ES1RFD145T-S
Zoro # G303435353
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.25 Bore x 8 Stroke - 1.25 Rod (216034)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- Weg General Purpose AC Motors