
00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed
Mfr # 00218ET3ESS145TC
Zoro # G501247000
product price:Â $1,478.99
/ea
Free Shipping & Returns
Key Features
Voltage
230/460V
Motor Enclosure Design
TEFC
Motor Service Factor
1.15
Nominal Efficiency
86.5
Frame Material
STAINLESS STEEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00218ET3ESS145TC
Zoro #
G501247000
UPC #
7909492474425
Country of Origin
Brazil
Dimensions
Overall Length
13.6
Details
HP
2
Voltage
230/460V
Motor Enclosure Design
TEFC
Motor Service Factor
1.15
Nominal Efficiency
86.5
Frame Material
STAINLESS STEEL
Nameplate RPM
1800
Motor Mounting Type
FOOT
Full Load Amps
2.78
WEIGHT
52
VOLTAGE
230/460
FRAME
145TC
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.