00718EG3E213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS
- Mfr # 00718EG3E213T-W22
- Zoro # G702484440
product price:Â
$
1,096.99
/ea
Key Features
HP
7.5
Nameplate RPM
1800
Voltage
230V, 460V
Full Load Amps
8.94 A
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00718EG3E213T-W22
- Zoro #
- G702484440
- UPC #
- 7909158777785
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 19.517
Details
- HP
- 7.5
- Nameplate RPM
- 1800
- Voltage
- 230V, 460V
- Full Load Amps
- 8.94 A
- Motor Enclosure Design
- TEFC
- Motor Service Factor
- 1.25
- Nominal Efficiency
- 93
- Motor Mounting Type
- FOOT
- Frame Material
- CAST IRON
- VOLTAGE
- 230V, 460V
- WEIGHT
- 186
- FRAME
- 213/5T
Description
MOTOR 7.5HP 4P 213/5T WFF2 W22-Super PR
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.