Shop WEG
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
25018ET3G447TS-W22, 250 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS
- Mfr # 25018ET3G447TS-W22
- Zoro # G802484470
product price:Â
$
24,198.21
/ea
Key Features
HP
250
Nameplate RPM
1800
Voltage
460V
Nominal Efficiency
96.2
Full Load Amps
281 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25018ET3G447TS-W22
- Zoro #
- G802484470
- UPC #
- 7909322212753
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 44.951
Details
- HP
- 250
- Nameplate RPM
- 1800
- Voltage
- 460V
- Nominal Efficiency
- 96.2
- Full Load Amps
- 281 A
- Frame Material
- CAST IRON
- Motor Mounting Type
- FOOT
- Motor Service Factor
- 1.15
- Motor Enclosure Design
- TEFC
- FRAME
- 445/7TS
- VOLTAGE
- 460V
- WEIGHT
- 2709
Description
MOTOR 250HP 4P 445/7TS WFF2 TEFC-NEMA Pr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.