Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-0.12,1800, 48CH Frame, Single Phase - General Purpose Motors

  • Mfr # .1618OS1B48CH-S

  • Zoro # G711241256


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
1.7A
Nominal Efficiency
0.53
Voltage
115/208-230V
Motor Service Factor
1.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.1618OS1B48CH-S
Zoro #
G711241256
UPC #
7909492094364
Country of Origin
Mexico

Details

Full Load Amps
1.7A
Nominal Efficiency
0.53
Voltage
115/208-230V
Motor Service Factor
1.35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.