Zoro Homepage

-0.12,1800, 48Z Frame, Single Phase - General Purpose Motors

  • Mfr # .1618OS1ASPRBO48Z-S

  • Zoro # G811241248


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1.35
Nominal Efficiency
0.505
Voltage
115V
Full Load Amps
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.1618OS1ASPRBO48Z-S
Zoro #
G811241248
UPC #
7909322328133
Country of Origin
Mexico

Details

Motor Service Factor
1.35
Nominal Efficiency
0.505
Voltage
115V
Full Load Amps
3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.