Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-0.37,1800, W56 Frame, Single Phase - General Purpose Motors

  • Mfr # .5018OS1BSPRBW56-S

  • Zoro # G811241279


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V
Full Load Amps
3.7A
Motor Service Factor
1.25
Nominal Efficiency
0.635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.5018OS1BSPRBW56-S
Zoro #
G811241279
UPC #
7909492324751
Country of Origin
Mexico

Details

Voltage
115/208-230V
Full Load Amps
3.7A
Motor Service Factor
1.25
Nominal Efficiency
0.635

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.