1 HP, 56C Frame, 230-460 Voltage, 3600 Nameplate RPM 11.92 Overall Length

  • Mfr # 00136XT3E56C

  • Zoro # G603435473


product price:  $844.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
1
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00136XT3E56C
Zoro #
G603435473
UPC #
7909492467304
Country of Origin
Brazil

Dimensions

Overall Length
11.92

Details

HP
1
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
1.6
Frame
56C
Motor Service Factor
1
Motor Enclosure Design
XPFC
Motor Frame Material
Rolled Steel
Nominal Efficiency
77
Weight
27
Kw
0.75

Description

MOTOR 1HP 2P 56C WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.