Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-1.1,1200,182/4T Frame, Three Phase General Purpose Motors

  • Mfr # 00152ET3E182T-S

  • Zoro # G511241418


product price: $594.27
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Full Load Amps
2.2A
Motor Service Factor
1.15
Nominal Efficiency
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00152ET3E182T-S
Zoro #
G511241418
UPC #
7909158532377
Country of Origin
Mexico

Details

Voltage
230/460V
Full Load Amps
2.2A
Motor Service Factor
1.15
Nominal Efficiency
0.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.