Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-1.1,1800, 56C Frame, Three Phase General Purpose Motors

  • Mfr # 00158OT3E56CFL-S

  • Zoro # G011241468


product price: $346.21
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Full Load Amps
2.1A
Motor Service Factor
1.15
Nominal Efficiency
0.865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00158OT3E56CFL-S
Zoro #
G011241468
UPC #
7909158815432
Country of Origin
Mexico

Details

Voltage
230/460V
Full Load Amps
2.1A
Motor Service Factor
1.15
Nominal Efficiency
0.865

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.