Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-1.5,3600, 56H Frame, Single Phase - General Purpose Motors

  • Mfr # 00236ES1B56-S

  • Zoro # G311241267


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Nominal Efficiency
0.77
Full Load Amps
8.7A
Motor Service Factor
1.15
Voltage
115/208-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00236ES1B56-S
Zoro #
G311241267
UPC #
7909522587927
Country of Origin
Mexico

Details

Nominal Efficiency
0.77
Full Load Amps
8.7A
Motor Service Factor
1.15
Voltage
115/208-230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.