1.5 HP, 182/4JM Frame, 230-460 Voltage, 1200 Nameplate RPM

  • Mfr # 00152OT3E182JM-S

  • Zoro # G103435508


product price: $684.41
/ea
Free Shipping & Returns

Key Features

HP
1.5
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00152OT3E182JM-S
Zoro #
G103435508
UPC #
7909158537556
Country of Origin
Brazil

Dimensions

Overall Length
15.472

Details

HP
1.5
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2.3
Frame
182/4JM
Motor Service Factor
1.15
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5
Weight
71
Kw
1.1

Description

MOTOR 1.5HP 6P 182/4JM WCA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.