
150 HP, 445/7T Frame, 460 Voltage, 1200 Nameplate RPM
Mfr # 15012ET3GRB447T-W22
Zoro # G903435340
product price:Â $18,368.71
/eaKey Features
HP
150
Nameplate RPM
1200
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
176
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15012ET3GRB447T-W22
Zoro #
G903435340
UPC #
7891327200708
Country of Origin
Brazil
Dimensions
Overall Length
48.701
Details
HP
150
Nameplate RPM
1200
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
176
Frame
445/7T
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95.8
Weight
2371
Kw
110
Description
MOTOR 150HP 6P 445/7T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.