2 HP, 143/5JM Frame, 200/400 Voltage, 1800 Nameplate RPM 14.882 Overall Length

  • Mfr # 00218OT3V145JM-S

  • Zoro # G003435363


product price:  $540.23
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nameplate RPM
1800
Voltage
200/400
Motor Mounting Type
FOOT
Full Load Amps
3.1
Frame
143/5JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00218OT3V145JM-S
Zoro #
G003435363
UPC #
7909158885756
Country of Origin
Brazil

Dimensions

Overall Length
14.882

Details

HP
2
Nameplate RPM
1800
Voltage
200/400
Motor Mounting Type
FOOT
Full Load Amps
3.1
Frame
143/5JM
Motor Service Factor
1.15
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5
Weight
44
Kw
1.5

Description

MOTOR 2HP 4P 143/5JM WCA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.