200 HP, 445/7TS Frame, 460 Voltage, 1800 Nameplate RPM 44.951 Overall Length

  • Mfr # 20018ET3G447TS-W22

  • Zoro # G303435520


product price:  $18,777.22
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
200
Nameplate RPM
1800
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018ET3G447TS-W22
Zoro #
G303435520
UPC #
7891327392847
Country of Origin
Brazil

Dimensions

Overall Length
44.951

Details

HP
200
Nameplate RPM
1800
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
230
Frame
445/7TS
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
96.2
Weight
2138
Kw
150

Description

MOTOR 200HP 4P 445/7TS WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.