3 HP, 182/4JM Frame, 230-460 Voltage, 1800 Nameplate RPM

  • Mfr # 00318ET3E182JM-SG

  • Zoro # G703435465


product price:  $1,077.79
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
3
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00318ET3E182JM-SG
Zoro #
G703435465
UPC #
7909265668983
Country of Origin
Brazil

Dimensions

Overall Length
19.409

Details

HP
3
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
3.8
Frame
182/4JM
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Nominal Efficiency
89.5
Weight
87
Kw
2.2

Description

MOTOR 3HP 4P 182/4JM WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.