Shop WEG
See all product information
Create Account
0.75 HP, 56C Frame, 230-460 Voltage, 3600 Nameplate RPM
- Mfr # .7536EP3ESS56C
- Zoro # G502578066
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Nameplate RPM
3600
Voltage
230V to 460V
Motor Mounting Type
FOOT
Full Load Amps
1.02 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .7536EP3ESS56C
- Zoro #
- G502578066
- UPC #
- 7909492474852
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 11.25
Details
- HP
- 0.75
- Nameplate RPM
- 3600
- Voltage
- 230V to 460V
- Motor Mounting Type
- FOOT
- Full Load Amps
- 1.02 A
- Frame
- 56C
- Motor Service Factor
- 1.15
- Motor Enclosure Design
- TENV
- Motor Frame Material
- Stainless Steel
- Nominal Efficiency
- 81.9
- Weight
- 30
- Kw
- 0.55
Description
MOTOR 0.75HP 2 56C WCF2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.