3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 200V AC Voltage, 1,755 Nameplate RPM

  • Mfr # 00518ET3PCT184T-W22

  • Zoro # G6717505


product price:  $798.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Nameplate RPM
1,755
Frame
182/4T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00518ET3PCT184T-W22
Zoro #
G6717505
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
13 1/8 in
Overall Length
15 7/8 in
Body Dia.
8 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Nameplate RPM
1,755
Frame
182/4T
Motor Shaft Rotation
CW/CCW
Full Load Amps
14.8 A
Voltage
200V AC
Nominal Efficiency
89.5 %
Conduit Box Position
F2
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Ambient Temperature
40 Degrees C
Ins. Class
F
Hz
60 Hz
Motor Bearings
Ball
Warranty
3 yr
Motor Service Factor
1.25
Duty
Continuous
CC Number
CC029A
Includes
Space Heater
Finish
Painted
Motor Mounting Type
Rigid Base
Motor Application
Cooling Tower
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Thermal Protection
None
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
No
Removable Base
Yes
Usable @ 200V
Yes
Weight
103 lb
Output Watts
3700 W
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Conduit Box Location
Exterior

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 5 hp HP, 1,755 RPM Nameplate RPM, 182-4T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 14.8 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 13 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.