Three-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 3485 rpm Nameplate RPM

  • Mfr # 00136EG3E143T-W22

  • Zoro # G7134023


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
3485 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.70/1.35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00136EG3E143T-W22
Zoro #
G7134023
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
11 1/4 in
Overall Length
13 1/2 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
3485 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.70/1.35 A
Frame
143T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT & 1000:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
None
Weight
44.2 lb
Usable @ 200V
No
Full Load Amps @ 50Hz
1.46, 1.51, 1.55 A
HP @ 50Hz
1 hp
Usable @ 208V
Yes
Service Factor @ 50Hz
1.15
RPM @ 50Hz
2860/2875/2885 rpm
Voltage @ 50Hz
380, 400, 415
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 3485 rpm, Frame 143T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.70/1.35 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, Continuous Duty, 3001-3600, CE, CSA, NOM, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.