Three-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1745 rpm Nameplate RPM

  • Mfr # 00218ET3E56C-S

  • Zoro # G7113316


product price:  $450.34
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1745 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
5.44/2.72 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00218ET3E56C-S
Zoro #
G7113316
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
12 in
Overall Length
13 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1745 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
5.44/2.72 A
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA, UL
CC Number
CC029A
Includes
Conduit Box
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
HP @ 50Hz
2 hp
Usable @ 208V
Yes
RPM @ 50Hz
1415/1425 rpm
Voltage @ 50Hz
190/380, 220/415
Duty Cycle
Continuous
Full Load Amps @ 50Hz
5.89/3.12, 6.50/3.25 A
NEMA Design
None
Service Factor @ 50Hz
1.15
Weight
42.4 lb
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1745 rpm, Frame 56HC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 5.44/2.72 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.