Three-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1780 rpm Nameplate RPM

  • Mfr # 07518EG3E365T-W22

  • Zoro # G9888882


product price:  $8,571.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1780 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
174.0/86.8 A
Frame
364/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07518EG3E365T-W22
Zoro #
G9888882
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
28 3/8 in
Overall Length
34 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
75
Nameplate RPM
1780 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
174.0/86.8 A
Frame
364/5T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Footnotes
20:1 CT & 1000:1 VT
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
HP @ 50Hz
75
Service Factor @ 50Hz
1.25
RPM @ 50Hz
1475/1480 rpm
Usable @ 200V
No
Usable @ 208V
Yes
Duty Cycle
Continuous
Full Load Amps @ 50Hz
103.0, 97.4, 98.7 A
Voltage @ 50Hz
380, 400, 415
Weight
930 lb

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 1780 rpm, Frame 364/5T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 174.0/86.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.