Three-Phase Severe Duty Motor, 1 hp HP, 143TC Frame, 460V AC Voltage, 1,760 RPM Nameplate RPM

  • Mfr # 00118ST3QIE143TC-W22

  • Zoro # G4165165


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
1,760 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00118ST3QIE143TC-W22
Zoro #
G4165165
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
11 1/4 in
Overall Length
13 1/2 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
5 yr

Details

Item
Severe Duty Motor
HP
1 hp
Nameplate RPM
1,760 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.5 A
Frame
143TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CE, CSA, IEEE 841, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT and 1000:1 VT
Motor Sub Application
IEEE 841 Severe Duty
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Weight
54 lb
Duty Cycle
Continuous
Number of Wires
9
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 1.5 A, 143TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, C-Face, NEMA Design Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.