Three-Phase Metric Motor, 40 HP, 200L Frame, 460V AC Voltage, 3570 rpm Nameplate RPM

  • Mfr # 03036ET3Y200L-W22

  • Zoro # G9833476


product price:  $4,340.53
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Nameplate RPM
3570 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
47.1 A
Frame
200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03036ET3Y200L-W22
Zoro #
G9833476
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
657 mm
Overall Length
767 mm
Shaft Dia.
55 mm
Shaft Length
110 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
40
Nameplate RPM
3570 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
47.1 A
Frame
200L
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
RPM @ 50Hz
2960/2965/2970 rpm
Service Factor @ 50Hz
1
NEMA Design
None
Voltage @ 50Hz
380, 400, 415
Usable @ 200V
No
Weight
535 lb
Full Load Amps @ 50Hz
53.1, 53.8, 55.3 A
Usable @ 208V
No
HP @ 50Hz
40
Duty Cycle
Continuous
Kw
30.0

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, 30.0 kW, Nameplate RPM 3570 rpm, Frame 200L, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 47.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.