Three-Phase Metric Motor, 5 1/2 HP, 112M Frame, 460V AC Voltage, 1755 rpm Nameplate RPM

  • Mfr # 00418ET3Y112M-W22

  • Zoro # G7041632


product price:  $670.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

HP
5 1/2
Nameplate RPM
1755 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.28 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00418ET3Y112M-W22
Zoro #
G7041632
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
334 mm
Overall Length
394 mm
Shaft Dia.
28 mm
Shaft Length
60 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
5 1/2
Nameplate RPM
1755 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.28 A
Frame
112M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
None
Voltage @ 50Hz
380, 400, 415
Weight
101 lb
Service Factor @ 50Hz
1
Usable @ 200V
No
RPM @ 50Hz
1445/1450/1455 rpm
Full Load Amps @ 50Hz
8.09, 8.20, 8.47 A
HP @ 50Hz
5-1/2
Duty Cycle
Continuous
Usable @ 208V
No
Kw
4.0

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 1/2 HP, 4.0 kW, Nameplate RPM 1755 rpm, Frame 112M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 7.28 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.