50 HP, 404/5T Frame, 230-460 Voltage, 900 Nameplate RPM

  • Mfr # 05009ET3E404T-W22

  • Zoro # G103435218


product price:  $15,706.72
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
900
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05009ET3E404T-W22
Zoro #
G103435218
UPC #
7891327393882
Country of Origin
Brazil

Dimensions

Overall Length
39.73

Details

HP
50
Nameplate RPM
900
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
60
Frame
404/5T
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
93
Weight
1214
Kw
37

Description

MOTOR 50HP 8P 404/5T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.