.5018OS1BSPRBOW56Motor-S,
Mfr # .5018OS1BSPRBOW56-S
Zoro # G902754312
product price: $281.24
/ea
Free Shipping & Returns
Key Features
Nominal Efficiency
63.5
Motor Service Factor
1.25
Overall Length
10.945
Nameplate RPM
1800
Frame Material
ROLLED STEEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
.5018OS1BSPRBOW56-S
Zoro #
G902754312
UPC #
7909322392080
Country of Origin
Brazil
Dimensions
Overall Length
10.945
Details
Nominal Efficiency
63.5
Motor Service Factor
1.25
Nameplate RPM
1800
Frame Material
ROLLED STEEL
HP
0.5
Voltage
115/208-230V
Full Load Amps
3.7
Motor Enclosure Design
ODP
Motor Mounting Type
RESILIENT
FRAME
W56
VOLTAGE
115/208-230
Description
MOTOR 0.5HP 4P W56 WCA2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.