.7512ET3EAL90S-W22, 1 HP, 1200/1000 RPM, TEFC, 90S/L FRAME, 230/460/190/380 VOLTS
- Mfr # .7512ET3EAL90S-W22
- Zoro # G402666917
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.953
Motor Enclosure Design
TEFC
Full Load Amps
1.68 A
Nameplate RPM
1200//1000
Mounting
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .7512ET3EAL90S-W22
- Zoro #
- G402666917
- UPC #
- 7909323280966
- Country of Origin
- Brazil
- Motor Enclosure Design
- TEFC
- Full Load Amps
- 1.68 A
- Nameplate RPM
- 1200//1000
- Mounting
- FOOT
- HP
- 1
- VOLTAGE
- 230/460//190/380
- WEIGHT
- 47
- FRAME
- 90S/L
Dimensions
- Overall Length
- 12.953
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.