Arbor Motor, 7.5 HP, 1720 RPM, 208-230/460V

  • Mfr # 00718ES3ESA90LL

  • Zoro # G3441952


product price: $1,658.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

HP
7 1/2 hp
Motor Application
Power Tools
Frame
90L
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Length Less Shaft
19 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00718ES3ESA90LL
Zoro #
G3441952
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
19 15/16 in
Shaft Dia.
1 3/16 in
Shaft Length
2 1/2 in
Manufacturers Warranty Length
1.5 yr
Overall Length
26 1/2 in

Details

HP
7 1/2 hp
Motor Application
Power Tools
Frame
90L
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
Item
Power Tool Motor
Motor Service Factor
1
Full Load Amps
22.4-20.3/10.1 A
Ambient Temperature
40 Degrees C
RPM Range
1,701-1,800
Motor Bearings
Ball
Nameplate RPM
1,730 RPM
Motor Thermal Protection
None
Phase
Three
Standards
NEMA MG-1
Motor Design
Three-Phase
Voltage
208-230/460V AC
Motor Shaft Rotation
CWSE
Includes
Terminal Box
Hz
60 Hz
Nominal Efficiency
85.3 %
Number of Shafts
1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Extended Thru-Bolts
No
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
No. of Speeds
1
Weight
165 lb
Conduit Box Position
F1
Motor Frame Material
Cast Iron
Conduit Box Location
Exterior
Motor Sub Application
Saw Arbor
Shaft Thread Type
Left-Hand
On/Off Switch
On/Off Switch Not Included
Motor Mounting Position
Horizontal

Description

Power Tool Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,730 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 22.4-20.3/10.1 A, 90L Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.