Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 1 hp HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # 00118ES1B56CFL-S

  • Zoro # G7745057


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00118ES1B56CFL-S
Zoro #
G7745057
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
13 7/8 in
Shaft Length
1 7/8 in
Length Less Shaft
12 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,745 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL
Full Load Amps
13.6/7.5-6.8 A
Ins. Class
F
Nominal Efficiency
71 %
Inverter Rated
Not Inverter Rated
Motor Bearings
Ball
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Phase
Single
CC Number
CC029A
Duty Cycle
Continuous
NEMA Design
None
Usable @ 200V
Not Usable at 200V
Weight
35.9 lb
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.6/7.5-6.8 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.