Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame

  • Mfr # 00312ET3ECT213T-W22

  • Zoro # G6430462


product price:  $1,192.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
Nameplate RPM
1,175
Frame
213T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00312ET3ECT213T-W22
Zoro #
G6430462
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Length Less Shaft
14 5/8 in
Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
10 5/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
Nameplate RPM
1,175
Frame
213T
Motor Shaft Rotation
CW/CCW
Full Load Amps
8.83/4.41 A
Voltage
230/460V AC
Nominal Efficiency
89.5 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Ambient Temperature
40 Degrees C
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Frame Material
Cast Iron
Motor Shaft Design
Keyed
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Includes
Space Heater
CC Number
CC029A
RPM Range
1,101-1,200
Warranty
3 yr
Motor Mounting Type
Rigid Base
Motor Application
Cooling Tower
Duty
Continuous
Motor Service Factor
1.25
Hz
60 Hz
Motor Frame Material
Cast Iron
Finish
Painted
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
152 lb
Removable Base
Yes
Usable @ 200V
No
Conduit Box Location
Exterior
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
Max. Ambient Temp.
40 Degrees C
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
4.87 A, 4.92 A, 5.09 A
HP @ 50Hz
3
RPM @ 50Hz
970
Usable @ 208V
Yes
Output Watts
2200 W
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Duty Cycle
Continuous
No. of Speeds
1

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 3 hp HP, 1,175 RPM Nameplate RPM, 213T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 8.8/4.4 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 3/8 in, Length Less Shaft 14 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.