Cooling Tower Motor, Three Phase, 30 HP, 1,180 Nameplate RPM, 200V AC, 324/6T Frame

  • Mfr # 03012ET3PCT326T-W22

  • Zoro # G9809265


product price:  $5,396.96
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
30
Nameplate RPM
1,180
Frame
324/6T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03012ET3PCT326T-W22
Zoro #
G9809265
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Overall Length
31 1/8 in
Length Less Shaft
25 7/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
15 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
30
Nameplate RPM
1,180
Frame
324/6T
Motor Shaft Rotation
CW/CCW
Full Load Amps
83.3 A
Voltage
200V AC
Nominal Efficiency
93 %
Conduit Box Position
F2
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Hz
60 Hz
Motor Application
Cooling Tower
Duty
Continuous
Motor Service Factor
1.25
Motor Bearings
Ball
Motor Shaft Design
Keyed
RPM Range
1,101-1,200
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Ambient Temperature
40 Degrees C
Finish
Painted
Motor Thermal Protection
None
CC Number
CC029A
Motor Frame Material
Cast Iron
Warranty
3 yr
Includes
Space Heater
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Mounting Position
All Angle
Green Certification or Other Recognition
NEMA Premium(R) Rated
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Weight
595 lb
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Exterior
Removable Base
Yes
Usable @ 208V
No
No. of Speeds
1
Duty Cycle
Continuous
Output Watts
22000 W
Usable @ 200V
Yes

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 30 hp HP, 1,180 RPM Nameplate RPM, 324-6T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 83.3 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 1/4 in, Length Less Shaft 25 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.