Cooling Tower Motor, Three Phase, 7 1/2 HP, 1,175 Nameplate RPM, 200V AC, 254T Frame

  • Mfr # 00712ET3PCT254T-W22

  • Zoro # G9809432


product price:  $2,181.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,175
Frame
254T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00712ET3PCT254T-W22
Zoro #
G9809432
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
19 3/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Overall Length
23 3/16 in
Body Dia.
12 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,175
Frame
254T
Motor Shaft Rotation
CW/CCW
Full Load Amps
21.8 A
Voltage
200V AC
Nominal Efficiency
91 %
Conduit Box Position
F2
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Motor Application
Cooling Tower
RPM Range
1,101-1,200
Duty
Continuous
Ambient Temperature
40 Degrees C
Warranty
3 yr
Motor Thermal Protection
None
Motor Service Factor
1.25
Hz
60 Hz
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Finish
Painted
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
CC Number
CC029A
Includes
Space Heater
Green Certification or Other Recognition
NEMA Premium(R) Rated
Removable Base
Yes
Duty Cycle
Continuous
Usable @ 200V
Yes
Weight
274 lb
Conduit Box Location
Exterior
No. of Speeds
1
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
No
Output Watts
5500 W

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 7 1/2 hp HP, 1,175 RPM Nameplate RPM, 254T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 21.8 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 19 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.