Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Permanent Magnet Motor, 1 HP

  • Mfr # MT-086

  • Zoro # G715079060


product price: $660.30
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
90V DC
Nameplate RPM
2,500
Shaft Dia.
5/8 in
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-086
Zoro #
G715079060
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16
Overall Length
15 1/16 in

Details

Item
DC Permanent Magnet Motor
HP
1
Voltage
90V DC
Nameplate RPM
2,500
Frame
56C
RPM Range
1,801-3,000
Max. Ambient Temp.
40 Degrees C
Removable Base
Yes
Stud Quantity
4
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Brush Type
Replaceable Brushes
Motor Design
Permanent Magnet DC
Ins. Class
F
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Duty Cycle
Continuous
Motor Bearings
Ball
Motor Frame Material
Steel
Voltage Compatibility
90V DC
Motor Service Factor
1
Motor Application
General Purpose
Extended Thru-Bolts
Yes
Standards
CE, CSA, UL

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 2,500, Voltage 90V DC, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.