Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18108701
  • Zoro # G423357580

product price: 
$
1,902.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
1 15/16 in
Motor Mounting Type
C-Face
Inverter Rated
Inverter Rated
Variable Torque Rating
10:1
Standards
NEMA MG-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18108701
Zoro #
G423357580
UPC #
7900208790655
Country of Origin
United States
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Mounting Type
C-Face
Inverter Rated
Inverter Rated
Variable Torque Rating
10:1
Standards
NEMA MG-1
Conduit Box Location
Exterior
NEMA Design
B
Full Load Amps
1.55 A
Motor Service Factor
1
Phase
Three
Hz
60 Hz
Finish
Unfinished
Motor Design
Three-Phase
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
85.5 %
Duty Cycle
Continuous
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
HP
1 hp
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Application
Food Processing
Frame
56C
Nameplate RPM
1,800 RPM
Bearing Protection
Shaft Slingers
Voltage
230/460V AC
Drain Plugs
(4) Shaft End
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Series
HydroDuty

Dimensions

Shaft Length
1 15/16 in
Body Dia.
6.52 in
Bolt Circle Dia.
5 7/8 in
Overall Length
14 11/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
24 mo
Length Less Shaft
12 3/4 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.