Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18298284
  • Zoro # G323355457
product price: 
$
1,847.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Motor Application
Food Processing
Motor Mounting Type
C-Face
Length Less Shaft
12 in
Bolt Circle Dia.
5 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18298284
Zoro #
G323355457
UPC #
7900317349058
Country of Origin
United States

Dimensions

Length Less Shaft
12 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
24 mo
Shaft Length
1 15/16 in
Body Dia.
6.98 in
Overall Length
13 7/8 in
Shaft Dia.
5/8 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Details

No. of Speeds
1
Motor Application
Food Processing
Motor Mounting Type
C-Face
Frame
56C
Motor Design
Three-Phase
Inverter Rated
Inverter Rated
Voltage
208-230/460V AC
NEMA Design
B
Nominal Efficiency
75.5 %
Finish
Unfinished
Nameplate RPM
1,800 RPM
Max. Ambient Temp.
40 Degrees C
HP
3/4 hp
Phase
Three
Full Load Amps
1.47 A
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Usable @ 208V
Not Usable at 208V
Drain Plugs
(4) Shaft End
Hz
60 Hz
Duty Cycle
Continuous
Bearing Protection
Shaft Slingers
Usable @ 200V
Not Usable at 200V
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Standards
NEMA MG-1
Variable Torque Rating
10:1
Series
HydroDuty
Conduit Box Location
Exterior

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.47 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews