Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18299471
  • Zoro # G923354522
product price: 
$
2,052.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Full Load Amps
1.55 A
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Motor Mounting Type
C-Face, Rigid Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18299471
Zoro #
G923354522
UPC #
7900317349119
Country of Origin
United States
HP
1 hp
Full Load Amps
1.55 A
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Motor Mounting Type
C-Face, Rigid Base
Nameplate RPM
1,800 RPM
Nominal Efficiency
85.5 %
Conduit Box Location
Exterior
Motor Application
Food Processing
Drain Plugs
(4) Shaft End
Series
HydroDuty
Frame
56C
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
NEMA Design
B
Finish
Unfinished
Inverter Rated
Inverter Rated
Motor Design
Three-Phase
Phase
Three
Variable Torque Rating
10:1
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Duty Cycle
Continuous
Item
Encapsulated Stainless Washdown Hydroduty motor
Usable @ 208V
Not Usable at 208V
Bearing Protection
Shaft Slingers
Max. Ambient Temp.
40 Degrees C
Standards
NEMA MG-1
Voltage
230/460V AC
Hz
60 Hz

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
24 mo
Body Dia.
6.52 in
Length Less Shaft
12 3/4 in
Overall Length
14 11/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews