Shop DAYTON

GeneralPurposeMotor, 1/3hp, 1725RPM, 48Z

  • Mfr # 6K572
  • Zoro # G2362516

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
5.9 A
Motor Shaft Design
Flat
Overall Length
11 in
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6K572
Zoro #
G2362516
UPC #
190735366158
Country of Origin
Mexico

Dimensions

Overall Length
11 in
Length Less Shaft
9 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Shaft Dia.
1/2 in
Shaft Diameter
1/2 in
Frame Size
48Z
Wire Rope Length
11 in
Length
11 in

Details

Full Load Amps
5.9 A
Motor Shaft Design
Flat
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Motor Mounting Type
Cradle Base
Motor Application
General Purpose
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Voltage
115V AC
RPM Range
1,701-1,800
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
61.4 %
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Includes
Conduit Box
Motor Thermal Protection
None
HP
1/3 hp
Hz
60 Hz
Ins. Class
B
Frame
48Z
Duty
Continuous
Frame Material
Steel
Standards
CSA (156060), UL (E47479)
Motor Frame Material
Steel
Motor Efficiency Group
Standard Efficient
Phase
Single
Item
General Purpose Motor
RPM Group
1701-1800
Motor Design
Split-Phase
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Application
General Purpose
Frequency
60 Hz
Shaft Design
Flat
Insulation Class
B
Manufacturers Warranty
1 yr
Bearing Type
Ball
Efficiency Rating
Standard Efficiency (IE1)
Full Load Current @ 60 Hz
5.9 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
1

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.9 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.