Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308386
  • Zoro # G823359924

product price: 
$
1,746.99
/ea
Free Shipping & Returns

Key Features

Frame
56C
Finish
Unfinished
Hz
60 Hz
Manufacturers Warranty Length
24 mo
Drain Plugs
(4) Shaft End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18308386
Zoro #
G823359924
UPC #
7900317349287
Country of Origin
United States
Frame
56C
Finish
Unfinished
Hz
60 Hz
Drain Plugs
(4) Shaft End
HP
3/4 hp
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Motor Mounting Type
C-Face
Phase
Three
Usable @ 200V
Not Usable at 200V
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Voltage
208-230/460V AC
Duty Cycle
Continuous
Nameplate RPM
3,600 RPM
Standards
NEMA MG-1
Bearing Protection
Shaft Slingers
Inverter Rated
Inverter Rated
Conduit Box Location
Exterior
Nominal Efficiency
81 %
No. of Speeds
1
Series
HydroDuty
Usable @ 208V
Not Usable at 208V
Variable Torque Rating
10:1
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Motor Application
Food Processing
Item
Encapsulated Stainless Washdown Hydroduty motor
Full Load Amps
1.12 A
Motor Design
Three-Phase

Dimensions

Manufacturers Warranty Length
24 mo
Length Less Shaft
11 in
Overall Length
12 15/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 15/16 in
Body Dia.
6.52 in
Shaft Dia.
5/8 in
Wire Rope Length
12 15/16 in
Length
12 15/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.12 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.